Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/16" x 8' - Single Leg Chain Sling w/ Foundry Hook - Grade 100

  • Mfr # 516G100SOF-8

  • Zoro # G7359959


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
1
Sling Length
8 ft
Grade
100
Chain Size
5/16 in
Attachment Type
Foundry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
516G100SOF-8
Zoro #
G7359959
UPC #
840086928665
Country of Origin
Austria

Dimensions

Sling Length
8 ft
Chain Size
5/16 in

Details

Number of Sling Legs
1
Grade
100
Attachment Type
Foundry
Material
Alloy Steel
Working Load Limit
5700 lb
Item
Chain Sling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.