Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7/8" Wire Rope Clip Stainless Steel Type 304

  • Mfr # PCWRC78SS304

  • Zoro # G7343700


product price: $30.49
/ea
Sold in multiples of 3 for $91.47

Key Features

Standards
Federal Specification FF-C-450 D, Type 1
For Wire Rope Dia.
7/8 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCWRC78SS304
Zoro #
G7343700
UPC #
840086937797
Country of Origin
China

Dimensions

For Wire Rope Dia.
7/8 in

Details

Item
Wire Rope Clip
Standards
Federal Specification FF-C-450 D, Type 1
Material
Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.