Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Galvanized Turnbuckle - Import - Hook & Eye - 1/2" x 12

  • Mfr # EHTBGV12X12

  • Zoro # G7356784


product price: $19.15
/ea

Key Features

Thread Dia. (In.)
1/2 in
Type
Hook and Eye
Working Load Limit (Lb.)
1500 lb
Take Up (In.)
12 in
Standards
ASTM F-1145
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EHTBGV12X12
Zoro #
G7356784
UPC #
840086911810
Country of Origin
China

Dimensions

Thread Dia. (In.)
1/2 in
Closed Length
19.67 in
Open Length
32.67 in

Details

Item
Turnbuckle
Type
Hook and Eye
Working Load Limit (Lb.)
1500 lb
Take Up (In.)
12 in
Standards
ASTM F-1145

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.