Galvanized Turnbuckle - Import - Jaw & Jaw - 1-1/4" x 18"

  • Mfr # JJTBGV114X18

  • Zoro # G7349538


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Working Load Limit (Lb.)
15,200 lb
Closed Length
35.54 in
Open Length
56.04 in
Attachment Type
Nut, Bolt, Cotter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JJTBGV114X18
Zoro #
G7349538
UPC #
840086913371
Country of Origin
China

Dimensions

Closed Length
35.54 in
Open Length
56.04 in

Details

Working Load Limit (Lb.)
15,200 lb
Attachment Type
Nut, Bolt, Cotter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.