Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Galvanized Turnbuckle - Import - Jaw & Jaw - 1-3/4" x 18"

  • Mfr # JJTBGV134X18

  • Zoro # G7348366


product price: $430.99
/ea
Free Shipping & Returns

Key Features

Thread Dia. (In.)
1-3/4 in
Type
Jaw and Jaw
Working Load Limit (Lb.)
28,000 lb
Take Up (In.)
18 in
Closed Length
41.18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JJTBGV134X18
Zoro #
G7348366
UPC #
840086913456
Country of Origin
China

Dimensions

Thread Dia. (In.)
1-3/4 in
Closed Length
41.18 in
Open Length
59.18 in

Details

Item
Turnbuckle
Type
Jaw and Jaw
Working Load Limit (Lb.)
28,000 lb
Take Up (In.)
18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.