Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polyester Round Eye & Eye Lifting Sling - 24' (Blue)

  • Mfr # PRS7EE-24

  • Zoro # G303162181


product price: $568.99
/ea
Free Shipping & Returns

Key Features

Sling Length
24 ft
Vertical Hitch Capacity
21,200 lb
Basket Hitch Capacity
42,000 lb
Choker Hitch Capacity
17,000 lb
Diameter
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PRS7EE-24
Zoro #
G303162181
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
24 ft
Diameter
1.75 in
Eye length
16 in

Details

Vertical Hitch Capacity
21,200 lb
Basket Hitch Capacity
42,000 lb
Choker Hitch Capacity
17,000 lb
Sling Material
Nylon and Polyester

Description

Eye-and-eye sling is a round sling constructed with a wear pad jacket in the middle, resulting in a loop on each end. The polyester makes the sling lightweight and easy to handle, with very little stretch.
Eye-and-eye slings are also extremely versatile because they can be used in all the major hitch types: vertical, choker, and basket.
Our eye & eye lifting slings meet or exceed all current OSHA and ASME B30.9 Standards.

Specifications
  • Vertical Capacity: 21,200 lbs.
  • Basket Capacity: 42,000 lbs.
  • Choker Capacity: 17,000 lbs.
  • Note: All Nylon and Polyester lifting slings have a length tolerance of +/- 2%.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.