
2-3/4inx16-1/2in hook and loop grit gold, 50PK
Mfr # 84406
Zoro # G012335388
product price: $48.49
/pk 50, $0.97/eaKey Features
Backing Material
Paper
Width
2-3/4 in
Length
16-1/2 in
Color
Gold
Attachment Type
Hook and Loop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84406
Zoro #
G012335388
UPC #
-
Country of Origin
China
Dimensions
Width
2-3/4 in
Length
16-1/2 in
Details
Grit
P80
Backing Material
Paper
Color
Gold
Attachment Type
Hook and Loop
Description
USC ABRASIVESoffers this economy line of paperbacked abrasives featuring good quality at an aggressive price. GOLD PRO's multi-layer construction combines sharp, precise grains with ultra-durable backing and a specialized coating to consistently achieve Special anti-clog coating extends product performance, Premium, bonded grains efficiently deliver fast, smooth results, latex paper is ideal for wet and dry sanding
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.