Zoro Homepage

Polycoated blue premium masking paper, 2PK

  • Mfr # 38018

  • Zoro # G912311628


product price: $95.85
/pk 2, $47.93/ea
Free Shipping & Returns

Key Features

Length
738 ft
Material
Polyfilm
Color
Blue
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38018
Zoro #
G912311628
UPC #
-
Country of Origin
Canada

Dimensions

Length
738 ft
Width
18 in

Details

Material
Polyfilm
Color
Blue

Description

Tough, film-bonded paper stops penetration from urethane paints, solvents and water. Blue color for better natural light reflection in booth. Wet sand without having to remask. Polyfilm on outside for lint-free, water-resistant surface.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.