Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polycoated blue premium masking paper, 3PK

  • Mfr # 38012

  • Zoro # G212311649


product price: $101.99
/pk 3, $34.00/ea
Free Shipping & Returns

Key Features

Color
Blue
Width
12 in
Material
Polyfilm
Length
738 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38012
Zoro #
G212311649
UPC #
-
Country of Origin
Canada

Dimensions

Width
12 in
Length
738 ft

Details

Color
Blue
Material
Polyfilm

Description

Tough, film-bonded paper stops penetration from urethane paints, solvents and water. Blue color for better natural light reflection in booth. Wet sand without having to remask. Polyfilm on outside for lint-free, water-resistant surface.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.