Zoro Homepage

Energy Top Damper - 9" x 13" - Chimney Damper

  • Mfr # ET913

  • Zoro # G610862934


product price: $350.95
/ea
Free Shipping & Returns

Key Features

Actual Width
9"
Includes
Hardware kit, 29' cable and handle. The hardware kit includes a chain assembly, keyhole bracket, silicone, two nail anchors, Allen wrench and instructions.
Material
Stainless Steel, Cast Aluminum
For Use With
Woodburning Masonry Fireplace Chimneys
Depth
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ET913
Zoro #
G610862934
UPC #
853320006197
Country of Origin
United States

Dimensions

Actual Width
9"
Depth
13 in

Details

Includes
Hardware kit, 29' cable and handle. The hardware kit includes a chain assembly, keyhole bracket, silicone, two nail anchors, Allen wrench and instructions.
Material
Stainless Steel, Cast Aluminum
For Use With
Woodburning Masonry Fireplace Chimneys

Description

The Energy Top Damper is an energy-saving, easy-to-install, top sealing damper that saves on home heating and cooling costs at a cost-effective price. This damper is so effective, the cost is recouped within 1-3 years. What makes the Energy Top Damper so unique is the soft, pliable rubber gasket seal attached to the frame that compresses and conforms to the lid when closed. This strong, flexible barrier protects against all elements. Designed with a cast-aluminum lid and stronger spring, this damper is easier to open and close while still creating an air-tight seal at the top of the chimney. When closed, this low profile damper is a great solution for saving paidin energy dollars for homes with leaky or missing dampers. Heat loss up the fireplace chimney accounts for an average 8% of your home heating costs. The Energy Top Damper helps prevent this heat loss. The damper attaches to the top of the flue tile on the fireplace chimney. Our models are sized by common flue tiles and are available in 6 sizes:. . 8in x 8in Fits Inside Flue Sizes 7in x 7in to 10in x 10in. 8in x 17in Fits Inside Flue Sizes 7in x 15in to 10in x 18in. 9in x 13in Fits Inside Flue Sizes 7in x 10in to 10in x 13in. 13in x 13in Fits Inside Flue Sizes 10in x 10in to 13in x 13in. 13in x 18in Fits Inside Flue Sizes 10in x 15in to 13in x 18in. 18in x 18in Fits Inside Flue Sizes 15in x 15in to 18in x 18in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.