Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Seal Tight Chimney Damper - 13" x 13" (5 pack)

  • Mfr # ST1313 - PK5

  • Zoro # G010862954


product price: $1,163.11
/pk 5, $232.62/ea
Free Shipping & Returns

Key Features

Actual Width
13"
Includes
Hardware kit, 30' cable and handle. The hardware kit includes a chain assembly, keyhole bracket, silicone, two nail anchors, allen wrench and instructions.
Material
Stainless Steel, Cast Aluminum
For Use With
Woodburning Masonry Fireplace Chimneys
Depth
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST1313 - PK5
Zoro #
G010862954
UPC #
-
Country of Origin
China

Dimensions

Actual Width
13"
Depth
13 in

Details

Includes
Hardware kit, 30' cable and handle. The hardware kit includes a chain assembly, keyhole bracket, silicone, two nail anchors, allen wrench and instructions.
Material
Stainless Steel, Cast Aluminum
For Use With
Woodburning Masonry Fireplace Chimneys

Description

The Seal Tight Damper is a low-profile, top mounted damper constructed of rustproof stainless steel and cast-aluminum. Designed with a two part, high-tech gasket system, this damper provides an extremely effective, air tight seal by utilizing a liquid gasket, which hardens to form an efficient seal. The primary gasket sits in a channel inside the damper frame, while the secondary, liquid gasket, sits underneath the front portion of the damper lid. These two gaskets provide the most efficient seal possible! When closed, this low profile damper is a great solution for saving paidin energy dollars for homes with leaky or missing dampers. Heat loss up the fireplace chimney accounts for an average 8% of your home heating costs. The Seal Tight Damper helps prevent this heat loss. Our models are available in 7 sizes:. . 8in X 8in Fits inside flue from 6-3/4in X 6-3/4in up to 9in X 9in. 8in X 17in Fits inside flue from 6-1/4in X 14-1/2in up to 8-3/4in X 16-3/4in. 9in X 13in Fits inside flue from 6-1/2in X 10-1/2in up to 9in X 12-3/4in. 12in X 16in Fits inside flue from 9-1/4in X 13in up to 11-3/4in X 15-1/2in. 13in X 13in Fits inside flue from 10-1/8in X 10-1/8in up to 12-3/4in X 12-3/4in. 13in X 18in Fits inside flue from 9-5/8in X 15in up to 12-3/4in X 17-1/2in. 18in X 18in Fits inside flue from 15in X 15in up to 17-3/4in X 17-3/4in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.