Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

The Top Damper - 13" x 13" - Chimney Damper (2 pack)

  • Mfr # TD1313 - PK2

  • Zoro # G610862965


product price: $520.51
/pk 2, $260.26/ea
Free Shipping & Returns

Key Features

Actual Width
13"
Includes
Hardware kit, 29' cable and handle. The hardware kit includes a chain assembly, keyhole bracket, silicone, two nail anchors, allen wrench, conduit tube and instructions.
Material
Stainless Steel, Cast Aluminum
For Use With
Woodburning Masonry Fireplace Chimneys
Depth
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TD1313 - PK2
Zoro #
G610862965
UPC #
-
Country of Origin
China

Dimensions

Actual Width
13"
Depth
13 in

Details

Includes
Hardware kit, 29' cable and handle. The hardware kit includes a chain assembly, keyhole bracket, silicone, two nail anchors, allen wrench, conduit tube and instructions.
Material
Stainless Steel, Cast Aluminum
For Use With
Woodburning Masonry Fireplace Chimneys

Description

The Top Damper seals out rain, snow, and sleet while sealing in paidin heat and air conditioning. In its closed position, it is virtually invisible from the ground. The stainless steel and cast-aluminum design ensures that it won't rust or stain your chimney. The Top Damper doesn't require a chimney fire safety device, cutting costs and saving time! The Top Damper's unique lid is made of cast-aluminum which reduces its weight, allowing the damper to open higher and close easier, as well as decrease stress on the springs. When closed, this low profile damper is a great solution for saving paidin energy dollars for homes with leaky or missing dampers. Heat loss up the fireplace chimney accounts for an average 8% of your home heating costs. The Top Damper helps prevent this heat loss. The damper attaches to the top of the flue tile on fireplace chimneys. Our models are sized by common flue tiles and are available in 6 sizes:. . 8in X 8in Fits inside flue from 6in X 6in up to 9in X 9in. 9in X 13in Fits inside flue from 6in X 9in up to 9 1/2in X 12 1/2in. 8in X 17in Fits inside flue from 6in X 14in up to 9in X 17 1/2in. 13in X 13in Fits inside flue from 9in X 9in up to 12 1/2in X 12 1/2in. 13in X 18in Fits inside flue from 9in X 14in up to 12 1/2in X 17 1/2in. 18in X 18in Fits inside flue from 14in X 14in up to 17 1/2in X 17 1/2in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.