Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

The Top Damper Plus 9" x 13" - Chimney Damper Plus Cap

  • Mfr # TDP913

  • Zoro # G010862947


product price: $420.07
/ea
Free Shipping & Returns

Key Features

Actual Width
9"
Includes
Hardware kit, 29' cable and handle. The hardware kit includes a chain assembly, keyhole bracket, silicone, two nail anchors, allen wrench, conduit tube and instructions.
Material
Stainless Steel, Cast Aluminum
For Use With
Woodburning Masonry Fireplace Chimneys
Depth
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDP913
Zoro #
G010862947
UPC #
853320006425
Country of Origin
China

Dimensions

Actual Width
9"
Depth
13 in

Details

Includes
Hardware kit, 29' cable and handle. The hardware kit includes a chain assembly, keyhole bracket, silicone, two nail anchors, allen wrench, conduit tube and instructions.
Material
Stainless Steel, Cast Aluminum
For Use With
Woodburning Masonry Fireplace Chimneys

Description

The Top Damper Plus combines the efficiency of The Top Damper with the added protection of a stainless steel cap. This damper still seals out rain, snow and sleet while sealing in inpaidin heat and air conditioning, but also provides added animal and debris control. What makes the Top Damper Plus so unique is the soft, pliable rubber gasket seal attached to the frame that compresses and conforms to the lid when closed, while also acting as a chimney cap. Designed with a cast-aluminum lid and stronger spring, this damper is easier to open and close while still creating an air-tight seal at the top of the chimney. When closed, this damper is a great solution for saving paidin energy dollars for homes with leaky or missing dampers. Heat loss up the fireplace chimney accounts for an average 8% of your home heating costs. The Top Damper Plus helps prevent this heat loss. The damper attaches to the top of the flue tile on fireplace chimneys. Our models are sized by common flue tiles and are available in 6 sizes:. . 8in X 8in Fits inside flue from 6in X 6in up to 9in X 9in. 9in X 13in Fits inside flue from 6in X 9in up to 9 1/2in X 12 1/2in. 8in X 17in Fits inside flue from 6in X 14in up to 9in X 17 1/2in. 13in X 13in Fits inside flue from 9in X 9in up to 12 1/2in X 12 1/2in. 13in X 18in Fits inside flue from 9in X 14in up to 12 1/2in X 17 1/2in. 18in X 18in Fits inside flue from 14in X 14in up to 17 1/2in X 17 1/2in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.