This item is Discontinued.

U.S. Gauge Pressure Gauge, 0 to 600 psi, 1/2" MNPT, Plastic, Black 1980

Pressure Gauge, 0 to 600 psi, 1/2" MNPT, Plastic, Black (Discontinued)

  • Mfr # 1980
  • Zoro # G2903713
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1980
Zoro #
G2903713
UPC #
-
Country of Origin
Multiple

Dimensions

Connection Size
1/2" ANPT
Gauge Connection Size
1/2"
Gauge Nominal Dial Size
4-1/2"

Details

Connection Location
Lower
Item
Pressure Gauge
For Use With
Chemical and Petroleum Processing
Gauge Application
General Purpose
Range
0 to 600 psi
Accuracy
+/-0.5%
Gauge Primary Range Values
0 to 600
Gauge Primary Range Units
psi
Gauge Connection Type
MNPT
Basic Gauge Case Material
Plastic
Case Color
Black
Basic Gauge Socket Material
Brass
Basic Gauge Wetted Parts
Brass / Bronze
Gauge Sensor Material
Phosphor Bronze
Pressure and Vacuum Gauge Type
Pressure Gauge
Gauge Filled With
Glycerin
Gauge Case Color
Black
Liquid Filled
Yes
Calibration Certificate Included
No
Series
1980
Basic Gauge Lens Material
Plastic
Gauge Primary Range Smallest Graduation
5
Gauge Case Material
PET (Polyethylene Terephthalate)
Gauge Accuracy
+/-0.50%
Basic Gauge Sensor Material
Bronze
Smallest Graduation
5 psi
Gauge Lens Material
Acrylic
Gauge Panel Mountable
No
Operating Temp. Range
-40 Degrees to 190 Degrees F
Gauge Connection Location
Bottom
Gauge Socket Material
Brass
Socket Material
Brass
Lens Material
Acrylic

Description

Pressure Gauge, Accuracy +/-0.5 Percent, Gauge Case Material PET (Polyethylene Terephthalate), Lens Material Acrylic, Case Color Black, Socket Material Brass, Series 1980

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.