Blow Out Plug 1 pk
- Mfr # RV-200C
- Zoro # G9031396
product price:
$
10.59
/ea
Key Features
Color
Black/White
Max. Pressure
50 psi
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RV-200C
- Zoro #
- G9031396
- UPC #
- 16356083710
- Country of Origin
- United States
Details
- Item
- Blow Out Plug
- Color
- Black/White
- Max. Pressure
- 50 psi
- Material
- Plastic
Description
United States Hardware RV and Mobile Home parts and accessories manufacturer.
- • Completely clears water lines of all water
- • Screw plug onto female hose inlet, open all drains and faucets and attach to air pump
- • End style is male
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.