Zoro Homepage

United States Hardware RV-309B Straight Flex Hose Adapter

  • Mfr # 6446413

  • Zoro # G204089389


product price: $32.15
/ea

Key Features

Hose Inside Dia. (In.)
3 in
Material of Construction
ABS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6446413
Zoro #
G204089389
UPC #
-
Country of Origin
China

Dimensions

Hose Inside Dia. (In.)
3 in

Details

Item
Hose Adapter with Bayonet Hook
Material of Construction
ABS

Description

Features
  • Converts bayonet hook fitting to sleeve
  • 3 in. Hose x 3 in. Bayonet hook
  • Dimension - 12.5 x 8.8 x 6.5 in.
  • Item weight - 0.22 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.