10 hp HP, 215TC Frame, 190V, 230V, 380V, 460V Voltage, 3520 RPM Nameplate RPM

  • Mfr # HS85

  • Zoro # G7727219


product price:  $1,149.99
/ea
Free Shipping & Returns

Key Features

HP
10 hp
Nameplate RPM
3520 RPM
Voltage
190V, 230V, 380V, 460V
Motor Mounting Type
Footless
Full Load Amps
26.4-23.5/11.8 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HS85
Zoro #
G7727219
UPC #
786382104252
Country of Origin
Mexico

Details

Item
Motor,10HP,3520/2885rpm,215TC,60/50Hz,FL
HP
10 hp
Nameplate RPM
3520 RPM
Voltage
190V, 230V, 380V, 460V
Motor Mounting Type
Footless
Full Load Amps
26.4-23.5/11.8 A
Frame
215TC
Motor Enclosure Design
TEFC
Phase
3
No. of Speeds
1
Hz
50/60 Hz
Motor Frame Material
Aluminum
Nominal Efficiency
0.91

Description

Motor,10HP,3520/2885rpm,215TC,60/50Hz,FL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.