Shop U.S. MOTORS
Additional $175.00 delivery surcharge applies per item.
See details
Create Account
10 HP TEFC General Purpose Motor - US-Nidec
- Mfr # HD10P3G
- Zoro # G123932162
product price:Â
$
2,273.99
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
- HD10P3G
- Zoro #
- G123932162
- UPC #
- -
- Country of Origin
- Mexico
Description
US Motors/Nidec 10 HP TEFC general purpose motor, model PEM-HD10P3G (256T frame), three-phase 575 V, 1200 RPM hostile-duty design with cast iron housing and rigid base. NEMA Premium efficient motor (91% efficiency) with 1.15 service factor, ball bearings, 10 A full-load, reverse rotation (REV), C-dim 24.9 in and 260 lb weight, suitable for pulp and paper, mining, foundry, chemical and other harsh industrial environments.