WashdownMotor, 3/4hp, 1725RPM, 230/460VAC

  • Mfr # 116645.00
  • Zoro # G4608926
product price: 
$
651.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
RPM Range
1,701-1,800
Voltage
230/460V AC
Motor Frame Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
116645.00
Zoro #
G4608926
UPC #
691720343494
Country of Origin
United States
Item
Washdown Motor
Motor Design
Three-Phase
Phase
Three
HP
3/4 hp
RPM Range
1,701-1,800
Voltage
230/460V AC
Frame
56C
Motor Frame Material
Steel
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Ins. Class
F
Application
General Purpose
Motor Mounting Type
C-Face
Motor Application
General Purpose
Nominal Efficiency
77 %
Hz
60/50 Hz
Frame Material
Rolled steel
Nameplate RPM
1,725 RPM
Full Load Amps
2.8/1.4 A
Motor Shaft Rotation
CW/CCW
Motor Bearings
Ball
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
Motor Service Factor
1.15
Max. Ambient Temp.
40 Degrees C
Standards
BISSC, CE, CSA, UL
NEMA Design
B
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Usable @ 208V
Usable at 208V
Finish
Epoxy-Coated
Removable Base
No
Duty Cycle
Continuous
No. of Speeds
1
Usable @ 200V
Not Usable at 200V
Full Load Amps @ 50Hz
2.7-2.8/1.4 A
Voltage @ 50Hz
460V AC
Conduit Box Location
Exterior
Weight
28 lb
Endshield Material
Aluminum
Series
Washguard
Conduit Box Position
F1

Dimensions

Shaft Dia.
5/8 in
Length Less Shaft
8 15/16 in
Shaft Length
2 1/4 in
Body Dia.
7.38 in
Overall Length
11 3/8 in
Manufacturers Warranty Length
1 yr
Bolt Circle Dia.
5 7/8 in
Wire Rope Length
11 3/8 in
Length
11 3/8 in

Description

Washdown Motor, Three Phase, Motor Design Three-Phase, 3/4 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 2.8/1.4 A, 56C Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60/50 Hz Hz, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Removable Base No, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled

Ratings & reviews