Shop U.S. MOTORS
See all product information
Create Account
Motor
- Mfr # SR5M1BNC
- Zoro # G825055725
product price:Â
$
989.99
/ea
Free Shipping & Returns
Key Features
Application
General Purpose
Shaft Diameter
5/8 in
Frame Size
56C
Shaft Length
2 1/16 in
Body Diameter
7.22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SR5M1BNC
- Zoro #
- G825055725
- UPC #
- -
- Country of Origin
- Mexico
- Application
- General Purpose
- Insulation Class
- F
- Ambient Temperature - Maximum
- 40 Degrees C
- Nominal Efficiency
- 89.8 %
- Duty Cycle
- Continuous
- Motor Enclosure Type
- Totally Enclosed Fan Cooled
- Frequency
- 60 Hz
- Efficiency Rating
- Super Premium Efficiency (IE4)
- Item
- Motor
- Standards
- CRUus
- Motor Design
- Three-Phase
- Inverter Rating
- Inverter Rated
- Frame Material
- Steel
- Nameplate Service Factor @ 60 Hz
- 1.15
- Weight
- 50 lb
- Phase
- Three
- Includes Shaft Grounding Rings
- Shaft Grounding Rings Included
- Mounting Position
- Horizontal
- Nameplate Horsepower @ 60 Hz
- 5 hp
- Nameplate Voltage @ 60 Hz
- 230/460V AC
- Nameplate RPM @ 60 Hz
- 1,800 RPM
- Motor Shaft Rotation
- CW/CCW
Dimensions
- Shaft Diameter
- 5/8 in
- Frame Size
- 56C
- Shaft Length
- 2 1/16 in
- Body Diameter
- 7.22 in
- Length
- 14 9/16 in
- Length Less Shaft
- 12 1/2 in
- Overall Length
- 14 9/16 in
Description
Motor, Three-Phase, Three Phase, CW/CCW Motor Shaft Rotation, Nominal Efficiency 89.8 Percent, CRUus
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.