1/3 hp HP, 115/230V, 1725 RPM Nameplate RPM, 56 Frame

  • Mfr # FD13CM2P

  • Zoro # G604934234


product price:  $396.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
HP
1/3 hp
Voltage
115/230V
Frame
56
Motor Service Factor
1.15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FD13CM2P
Zoro #
G604934234
UPC #
8501404040
Country of Origin
Mexico

Dimensions

Overall Length
10.8 in

Details

Phase
Single
HP
1/3 hp
Voltage
115/230V
Frame
56
Motor Service Factor
1.15
Motor Thermal Protection
Manual Reset
Motor Enclosure Design
TEFC
Nameplate RPM
1725 RPM
Motor Mounting Type
Rigid
Motor Bearings
62036203
Nominal Efficiency
59.5%
Ins. Class
B
Full Load Amps
6.6/3.3 A
Hz
60 Hz
Duty
Continuous

Description

Us motors farm duty, 1/3 hp, 1-phase, 1725 rpm motor special application farm totally enclosed fan cooled (tefc) agri duty high torque single phase capacitor start footed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.