Shop U.S. MOTORS
See all product information
Create Account
1.5 hp HP, 143TC Frame, 230V, 460V Voltage, 3505 RPM Nameplate RPM
- Mfr # GG57
- Zoro # G0400344
product price:Â
$
535.99
/ea
Free Shipping & Returns
Key Features
HP
1.5 hp
Nameplate RPM
3,505 RPM
Voltage
230V, 460V
Motor Mounting Type
Foot Mount
Full Load Amps
3.9/1.9 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GG57
- Zoro #
- G0400344
- UPC #
- 786382029869
- Country of Origin
- Mexico
- Item
- Motor,3PH,1.5HP,3600,230/460V,VFD VT
- HP
- 1.5 hp
- Nameplate RPM
- 3,505 RPM
- Voltage
- 230V, 460V
- Motor Mounting Type
- Foot Mount
- Full Load Amps
- 3.9/1.9 A
- Frame
- 143TC
- Motor Enclosure Design
- TEFC
- Phase
- 3
- No. of Speeds
- 1
- Hz
- 60 Hz
- Motor Frame Material
- Cast Iron
- Nominal Efficiency
- 0.84
Description
Motor,3PH,1.5HP,3600,230/460V,VFD VT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.