Shop U.S. MOTORS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
US-Nidec 15 HP 900 RPM TEFC 286T General Purpose Motor
- Mfr # HD15P4E
- Zoro # G223932109
product price:Â
$
4,324.99
/ea
Key Features
No. of Speeds
1
Motor Frame Material
Cast Iron
Motor Enclosure Design
TEFC
HP
15
Nameplate RPM
885 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HD15P4E
- Zoro #
- G223932109
- UPC #
- -
- Country of Origin
- Mexico
- No. of Speeds
- 1
- Motor Frame Material
- Cast Iron
- Motor Enclosure Design
- TEFC
- HP
- 15
- Nameplate RPM
- 885 RPM
- Motor Shaft Rotation
- Reversible
- Motor Bearings
- Ball
- Frame
- 286T
Description
US Motors/Nidec 15 HP three-phase 900 RPM general purpose motor (model PEM-HD15P4E) features a 286T cast iron frame, TEFC enclosure and NEMA Premium efficiency (89.5%), rated 230/460 V with 42/20.9 A, 1.15 service factor and single-speed ball bearings. Built for hostile-duty applications, horizontal/footed mounting, REV rotation and a 27.5 in C-dimension, this motor suits pulp and paper, mining, foundry and other heavy process environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.