U.S. Motors

3-Phase General Purpose Motor, 1 HP, 143T Frame, 200V AC Voltage, 1,755 Nameplate RPM


product price: $328.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Phase Three
  • Motor Thermal Protection None
  • Motor Service Factor 1.15
  • Frame 143T
  • Motor Design 3-Phase
See all product information

Product Information

Dimensions

Length Less Shaft 10 9/16 in
Shaft Length 2 1/4 in
Overall Length 12 13/16 in
Shaft Dia. 7/8 in

Details

Item General Purpose Motor
Phase Three
Motor Thermal Protection None
Motor Service Factor 1.15
Frame 143T
Motor Design 3-Phase
Hz 60 Hz
Nameplate RPM 1,755
HP 1
Ins. Class F
CC Number CC030A
No. of Speeds 1
Motor Application General Application
Motor Mounting Type Rigid Base
Max. Ambient Temp. 40 Degrees C
Nominal Efficiency 85.5 %
Full Load Amps 3.6 A
RPM Range 1,701-1,800
Standards CSA Certified, ENERGY cURus
Inverter Rated Yes
Motor Enclosure Design Open Dripproof
Motor Frame Material Steel
Motor Sub Application Compressors, Fans, Pumps
Motor Shaft Design Keyed
Motor Mounting Position Horizontal
NEMA Design B
Voltage 200V AC
Motor Shaft Rotation CCW
Usable @ 200V Yes
Duty Cycle Continuous
Weight 30 lb
Bearing Protection Double Shields
Removable Base Regreasable Bearings

Description

General Purpose Motor, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 1,755, No. of Speeds 1, Voltage 200V AC, Full Load Amps 3.6 A, 143T Frame, Usable @ 200V Yes, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Inverter Rated Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.