Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 2 HP, 145T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM
Mfr # U2P1D
Zoro # G4526627
product price: $449.99
/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- RPM Range 3,001-3,600
- Voltage 208-230/460V AC
- Frame 145T
Product Information
- Brand U.S. Motors
- MFR # U2P1D
- Zoro # G4526627
- UPC # 786382087692
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Length Less Shaft | 10 9/16 in |
Shaft Dia. | 7/8 in |
Overall Length | 13 in |
Shaft Length | 2 1/4 in |
Manufacturers Warranty Length | 2 yr |
Details
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 3,600, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 5.4-4.9/2.5 A, 145T Frame, Hz 60/50 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal or Vertical Shaft Down
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 36mm W x 1792mm L - 8MGT-1792-36 (360G8M1792)
- ENERPAC Pump, Elec Induction, No Valve 460V (ZE5020NJ)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 3/4"-14 Thread Size (SST-6)
- WEG 3-Phase IEEE 841 Motor, 40 HP, 324TS Frame, 460V AC Voltage, 3,555 Nameplate RPM (04036ST3QIE324TS-W22)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 145T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U3P1DF)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 HP, 143TC Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM (U1P2DCR)
- U.S. MOTORS Motor, 5Hp, 1760Rpm, 208-230/460V, 184T (D5P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U2P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 3,520 Nameplate RPM (U5P1DCR)
- U.S. MOTORS Split-Phase General Purpose Motor, 1/3 HP, 48 Frame, 115V AC Voltage, 1,725 Nameplate RPM (D13B2N4A9)
- WEG 3-Phase IEEE 841 Motor, 2 HP, 145TC Frame, 460V AC Voltage, 1,755 Nameplate RPM (00218ST3QIE145TC-W22)
- U.S. Motors 3-Phase AC Motors