Shop U.S. MOTORS

Three-Phase General Purpose Motor, 2 HP, 184T Frame, 208-230/460V AC Voltage, 1200 Nameplate RPM

  • Mfr # U2P3D
  • Zoro # G4522971

product price: 
$
733.99
/ea
Free Shipping & Returns

Key Features

HP
2
Nameplate RPM
1200
Voltage
208V AC to 230V AC, 460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
6.4-6.2/3.1 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U2P3D
Zoro #
G4522971
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
13 3/8 in
Overall Length
16 1/4 in
Shaft Dia.
1 1/8 in
Shaft Length
2 3/4 in
Manufacturers Warranty Length
2 yr
Frame Size
184T
Shaft Diameter
1 1/8 in
Wire Rope Length
16 1/4 in
Length
16 1/4 in

Details

Item
General Purpose Motor
HP
2
Nameplate RPM
1200
Voltage
208V AC to 230V AC, 460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
6.4-6.2/3.1 A
Frame
184T
Motor Bearings
Ball
Motor Service Factor
1.25
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,101-1,200
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200V AC to 230V AC, 460V AC, 208V AC to 230V AC, 460V AC, 460V AC
Hz
50/60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Aluminum
Motor Mounting Position
Horizontal/Vertical Shaft Down
Motor Shaft Design
Keyed
Nominal Efficiency
88.5 %
Standards
CE, CSA, UL
CC Number
CC030A
Footnotes
5,10
Green Certification or Other Recognition
NEMA Premium(R) Rated
Motor Thermal Protection
None
NEMA Design
B
Duty Cycle
Continuous
Manufacturers Warranty
2 yr
Application
General Purpose
Insulation Class
F
Bearing Type
Ball
Shaft Design
Keyed
Frequency
60/50 Hz
Efficiency Rating
NEMA Premium Efficiency
Full Load Current @ 60 Hz
6.4-6.2/3.1 A
Motor Enclosure Type
Totally Enclosed Fan Cooled
Mounting Position
Horizontal/Vertical Shaft Down
Number of Speeds
1
Ambient Temperature - Maximum
40 Degrees C
Nameplate Voltage @ 50 Hz
460V AC
Nameplate RPM @ 50 Hz
1,780/1,480 RPM
Product Type
General Purpose Motor
Nameplate Service Factor @ 60 Hz
1.25

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 2 HP, Nameplate RPM 1200, Frame 184T, Voltage 208-230/460V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 6.4-6.2/3.1 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Ball Motor Bearings, Motor Frame Material Aluminum, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 88.5 Percent, Continuous Duty, 1,101-1,200, CE, CSA, UL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.