Shop All 3-Phase AC Motors
U.S. Motors
3-Phase General Purpose Motor, 5 HP, 184T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM
Mfr # U5P1D
Zoro # G4636055
original price:
$974.99
13% off
new price: $838.99
/ea
Free Shipping & Returns
$838.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- Motor Mounting Type Rigid Base
- HP 5
- RPM Range 3,001-3,600
- Voltage 208-230/460V AC
Product Information
- Brand U.S. Motors
- MFR # U5P1D
- Zoro # G4636055
- Country of Origin Mexico
- Category 3-Phase AC Motors
Dimensions
Shaft Length | 2 3/4 in |
Shaft Dia. | 1 1/8 in |
Overall Length | 16 1/4 in |
Length Less Shaft | 14 1/8 in |
Manufacturers Warranty Length | 2 yr |
Details
Description
General Purpose Motor, Three Phase, Motor Design 3-Phase, 5 HP, Nameplate RPM 3,600, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 13.4-12.2/6.1 A, 184T Frame, Hz 60/50 Hz, Motor Service Factor 1.25, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal or Vertical Shaft Down
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, L, 1 x 27in PL, T72 (270L100)
- SUPCO MultiPlus Dual Brand V Belt, A26 (A26)
- FESTO Vacuum Generator VN-10-H-T3-PQ2-VQ2-RO1-A (VN-10-H-T3-PQ2-VQ2-RO1-A)
- TSUBAKI Connecting Roller Link, K-1 Attachment (80-2K1CL)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 182TC Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (U3P2DCR)
- U.S. MOTORS US Motors, ODP, 1.5 HP, 3-Phase, 1750 RPM Motor, D32P2D (D32P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 15 HP, 254T Frame, 230/460V AC Voltage, 1,800 Nameplate RPM (U15P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213 Frame, 460V AC Voltage, 1,765 Nameplate RPM (D7P2D)
- U.S. MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 145TC Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM (U32P2DCR)
- U.S. MOTORS 3-Phase General Purpose Motor, 3 HP, 213T Frame, 208-230/460V AC Voltage, 1,200 Nameplate RPM (U3P3D)
- WEG 3-Phase General Purpose Motor, 3/4 HP, 56H Frame, 208-230/460V AC Voltage, 1,160 Nameplate RPM (.7512OT3E56-S)
- U.S. Motors 3-Phase AC Motors