3-Phase Motor, 15 HP, 254T Frame, 230V AC, 460V AC Voltage, 1,775 Nameplate RPM

  • Mfr # HD15V2B

  • Zoro # G7732764


product price:  $1,240.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
HP
15
Nameplate RPM
1,775
Frame
254T
Voltage
230V AC, 460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HD15V2B
Zoro #
G7732764
UPC #
786382121839
Country of Origin
Mexico

Dimensions

Shaft Length
4 in
Shaft Dia.
1 5/8 in
Overall Length
24 15/16 in
Length Less Shaft
20 15/16 in

Details

Item
Vector Motor
Motor Design
3-Phase
HP
15
Nameplate RPM
1,775
Frame
254T
Voltage
230V AC, 460V AC
No. of Speeds
1
Motor Shaft Design
Keyed
Max. Ambient Temp.
104 Degrees F
Motor Mounting Type
Horizontal Footed
Inverter Rated
Yes
Motor Frame Material
Cast Iron
Motor Sub Application
Blowers, Fans, Pumps
Ins. Class
F
Nominal Efficiency
92.4 %
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Phase
Three
Full Load Amps
36.0/18.0 A
Hz
60 Hz
Motor Application
Definite Purpose
Motor Mounting Position
Horizontal
Standards
CSA Certified, ENERGY cURus
Motor Service Factor
1.15
Motor Bearings
Ball
CC Number
CC030A
Motor Shaft Rotation
CW/CCW
NEMA Design
B
Bearing Protection
Double Shields
Duty Cycle
Continuous
Removable Base
Regreasable Bearings
Weight
250 lb

Description

Vector Motor, Three Phase, Motor Design 3-Phase, 15 HP, Nameplate RPM 1,775, No. of Speeds 1, Voltage 230V AC, 460V AC, Full Load Amps 36.0/18.0 A, 254T Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Horizontal Footed, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.