3-Phase Motor, 150 HP, 444T Frame, 460V AC Voltage, 1,785 Nameplate RPM

  • Mfr # D150V2C

  • Zoro # G0392629


product price:  $11,154.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
HP
150
Nameplate RPM
1,785
Frame
444T
Voltage
460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D150V2C
Zoro #
G0392629
UPC #
786382016647
Country of Origin
Mexico

Dimensions

Length Less Shaft
31 5/16 in
Overall Length
39 13/16 in
Shaft Dia.
3 3/8 in
Shaft Length
8 1/2 in

Details

Item
Vector Motor
Motor Design
3-Phase
HP
150
Nameplate RPM
1,785
Frame
444T
Voltage
460V AC
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
Ins. Class
F
Motor Shaft Design
Keyed
Hz
60 Hz
Max. Ambient Temp.
104 Degrees F
Phase
Three
Full Load Amps
170.0 A
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Enclosure Design
Open Dripproof
Motor Sub Application
Blowers, Fans, Pumps
Inverter Rated
Yes
No. of Speeds
1
Motor Service Factor
1.15
Motor Application
Definite Purpose
Nominal Efficiency
95.8 %
Motor Mounting Type
Horizontal Footed
NEMA Design
B
Duty Cycle
Continuous
Weight
1,100 lb
Removable Base
Regreasable Bearings
Bearing Protection
Double Shields

Description

Vector Motor, Three Phase, Motor Design 3-Phase, 150 HP, Nameplate RPM 1,785, No. of Speeds 1, Voltage 460V AC, Full Load Amps 170.0 A, 444T Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Open Dripproof, Motor Mounting Type Horizontal Footed, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed, Removable Base Regreasable Bearings, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.