3-Phase Motor, 2 HP, 184T Frame, 230V AC, 460V AC Voltage, 1,175 Nameplate RPM

  • Mfr # D2V3B

  • Zoro # G0403479


product price:  $663.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
HP
2
Nameplate RPM
1,175
Frame
184T
Voltage
230V AC, 460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2V3B
Zoro #
G0403479
UPC #
786382018429
Country of Origin
Mexico

Dimensions

Shaft Dia.
1 1/8 in
Length Less Shaft
11 3/16 in
Shaft Length
2 1/2 in
Overall Length
13 11/16 in

Details

Item
Vector Motor
Motor Design
3-Phase
HP
2
Nameplate RPM
1,175
Frame
184T
Voltage
230V AC, 460V AC
Nominal Efficiency
87.5 %
Ins. Class
F
No. of Speeds
1
Motor Sub Application
Blowers, Fans, Pumps
Motor Service Factor
1.15
NEMA Design
B
Motor Enclosure Design
Open Dripproof
Motor Frame Material
Steel
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
Phase
Three
Hz
60 Hz
Motor Shaft Design
Keyed
Full Load Amps
6.3/3.1 A
Max. Ambient Temp.
104 Degrees F
Motor Mounting Type
Horizontal Footed
Inverter Rated
Yes
Motor Mounting Position
Horizontal
Motor Application
Definite Purpose
Duty Cycle
Continuous
Weight
60 lb
Removable Base
Regreasable Bearings
Bearing Protection
Double Shields

Description

Vector Motor, Three Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 1,175, No. of Speeds 1, Voltage 230V AC, 460V AC, Full Load Amps 6.3/3.1 A, 184T Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Open Dripproof, Motor Mounting Type Horizontal Footed, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed, Removable Base Regreasable Bearings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.