3-Phase Motor, 20 HP, 256T Frame, 230V AC, 460V AC Voltage, 1,780 Nameplate RPM

  • Mfr # H20T2B
  • Zoro # G0402785
product price: 
$
1,913.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
HP
20
Nameplate RPM
1,780 RPM
Frame
256T
Voltage
230V AC, 460V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H20T2B
Zoro #
G0402785
UPC #
786382099640
Country of Origin
Mexico
Item
Vector Motor
Motor Design
Three-Phase
HP
20
Nameplate RPM
1,780 RPM
Frame
256T
Voltage
230V AC, 460V AC
Standards
CSA Certified, UL Listed
Weight
370 lb
Phase
Three
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Service Factor
1.15
Motor Mounting Type
Horizontal Footed
Full Load Amps
51.0/25.6 A
Hz
60 Hz
CC Number
CC030A
Motor Frame Material
Cast Iron
Nominal Efficiency
93 %
NEMA Design
A
Motor Mounting Position
Horizontal
Motor Application
Definite Purpose
Motor Shaft Rotation
CW/CCW
Motor Shaft Design
Keyed
Ins. Class
H
Motor Sub Application
Blowers, Fans, Pumps
No. of Speeds
1
Max. Ambient Temp.
104 Degrees F
Inverter Rated
Inverter Rated
Bearing Protection
Double Shields
Duty Cycle
Continuous
Removable Base
Regreasable Bearings
Ambient Temperature - Maximum
40 Degrees C
Frequency
60 Hz
Product Type
Vector Motor
Efficiency Rating
NEMA Energy Efficient
Insulation Class
H
Maximum Speed
1,800 RPM
Frame Material
Cast Iron
Full Load Current @ 60 Hz
51/25.6 A
Nameplate Service Factor @ 60 Hz
1.15
Mounting Position
Horizontal
NEMA Design Class
A
Shaft Design
Keyed
Motor Enclosure Type
Totally Enclosed Fan Cooled
Nameplate Voltage @ 60 Hz
230/460V AC
Nameplate RPM @ 60 Hz
1,780 RPM

Dimensions

Overall Length
25 5/8 in
Shaft Dia.
1 5/8 in
Shaft Length
4 in
Length Less Shaft
21 5/8 in
Shaft Diameter
1 5/8 in
Frame Size
256T

Description

Vector Motor, Three Phase, Motor Design Three-Phase, 20 HP, Nameplate RPM 1,780, No. of Speeds 1, Voltage 230V AC, 460V AC, Full Load Amps 51.0/25.6 A, 256T Frame, 60 Hz Hz, Motor Service Factor 1.15, Ins. Class H, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, NEMA Design A, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Horizontal Footed, Motor Mounting Position Horizontal, Inverter Rated Inverter Rated

Ratings & reviews