3-Phase Motor, 25 HP, 256T Frame, 230V AC, 460V AC Voltage, 3,535 Nameplate RPM

  • Mfr # D25V1B

  • Zoro # G0395033


product price:  $2,067.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
HP
25
Nameplate RPM
3,535
Frame
256T
Voltage
230V AC, 460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D25V1B
Zoro #
G0395033
UPC #
786382018016
Country of Origin
Mexico

Dimensions

Length Less Shaft
16 3/8 in
Shaft Length
4 in
Shaft Dia.
1 5/8 in
Overall Length
20 3/8 in

Details

Item
Vector Motor
Motor Design
3-Phase
HP
25
Nameplate RPM
3,535
Frame
256T
Voltage
230V AC, 460V AC
Motor Service Factor
1.15
Nominal Efficiency
91.7 %
Motor Shaft Design
Keyed
Motor Sub Application
Blowers, Fans, Pumps
Phase
Three
NEMA Design
B
Full Load Amps
57.0/28.5 A
Standards
CSA Certified, ENERGY cURus
Max. Ambient Temp.
104 Degrees F
Motor Mounting Type
Horizontal Footed
Motor Application
Definite Purpose
No. of Speeds
1
Hz
60 Hz
Motor Enclosure Design
Open Dripproof
Ins. Class
F
Inverter Rated
Yes
Motor Mounting Position
Horizontal
Motor Frame Material
Steel
CC Number
CC030A
Duty Cycle
Continuous
Weight
160 lb
Bearing Protection
Double Shields
Removable Base
Regreasable Bearings

Description

Vector Motor, Three Phase, Motor Design 3-Phase, 25 HP, Nameplate RPM 3,535, No. of Speeds 1, Voltage 230V AC, 460V AC, Full Load Amps 57.0/28.5 A, 256T Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Open Dripproof, Motor Mounting Type Horizontal Footed, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed, Removable Base Regreasable Bearings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.