3-Phase Motor, 25 HP, 324 Frame, 230/460V AC Voltage, 1,180/970 Nameplate RPM

  • Mfr # CVWG25V3B

  • Zoro # G0394613


product price:  $7,477.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

HP
25
Nameplate RPM
1,180/970
Voltage
230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
59.0/29.5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVWG25V3B
Zoro #
G0394613
UPC #
786382110239
Country of Origin
Mexico

Dimensions

Length Less Shaft
22 5/16 in
Overall Length
27 5/16 in
Shaft Dia.
2 1/8 in
Shaft Length
5 in
Body Dia.
16 7/8 in

Details

Item
Motor
HP
25
Nameplate RPM
1,180/970
Voltage
230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
59.0/29.5 A
Frame
324
Motor Service Factor
1.15
Motor Design
3-Phase
Motor Enclosure Design
Totally Enclosed Fan-Cooled
RPM Range
1,101-1,200
Phase
Three
No. of Speeds
1
Motor Application
Cooling Tower
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Nominal Efficiency
93 %
Motor Thermal Protection
None
Weight
600 lb
Output Watts
18600 W
Features
Cast Iron Frame, Meets IEC 34-5 Classification IP55, Sealed Bracket to Frame Registers and Leads
Conduit Box Position
F2

Description

Cooling Tower Motor, Three-Phase, Totally Enclosed Fan Cooled, 25 hp HP, 1,180/970 RPM Nameplate RPM, 324T Frame, CW/CCW Motor Shaft Rotation, 230/460V AC Voltage, 59.0/29.5 A Full Load Amps, Three Phase, 60/50 Hz Hz, Rigid Base Motor Mounting Type, Motor Mounting Position Vertical Shaft Down, None Motor Thermal Protection, 1.15 Motor Service Factor, Ambient Temperature 40 Degrees C, Shaft Dia. 2 1/8 in, Shaft Length 5 in, Length Less Shaft 22 5/16 in, Overall Length 27 1/4 in, Ins. Class F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.