3-Phase Motor, 350 HP, 449T Frame, 460V AC Voltage, 1,790/2,685/90 Nameplate RPM

  • Mfr # C350T2C

  • Zoro # G0404623


product price:  $37,553.99
/ea
Item requires special delivery charges. A $550.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
HP
350
Nameplate RPM
1,790/2,685/90
Frame
449T
Voltage
460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C350T2C
Zoro #
G0404623
UPC #
786382116606
Country of Origin
Mexico

Dimensions

Length Less Shaft
46 5/8 in
Shaft Dia.
3 3/8 in
Overall Length
55 1/8 in
Shaft Length
8 1/2 in

Details

Item
Vector Motor
Motor Design
3-Phase
HP
350
Nameplate RPM
1,790/2,685/90
Frame
449T
Voltage
460V AC
Motor Mounting Position
Horizontal
Phase
Three
Full Load Amps
397.0 A
NEMA Design
A
Motor Service Factor
1
CC Number
CC030A
Hz
60 Hz
Motor Shaft Rotation
CW/CCW
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Standards
CSA Certified, UL Listed
Motor Shaft Design
Keyed
Max. Ambient Temp.
104 Degrees F
Inverter Rated
Yes
Nominal Efficiency
96.2 %
Motor Sub Application
Blowers, Fans, Pumps
No. of Speeds
1
Motor Application
Definite Purpose
Motor Mounting Type
Horizontal Footed
Motor Frame Material
Cast Iron
Ins. Class
H
Duty Cycle
Continuous
Weight
2,400 lb
Removable Base
Regreasable Bearings
Bearing Protection
Double Shields

Description

Vector Motor, Three Phase, Motor Design 3-Phase, 350 HP, Nameplate RPM 1,790/2,685/90, No. of Speeds 1, Voltage 460V AC, Full Load Amps 397.0 A, 449T Frame, Hz 60 Hz, Motor Service Factor 1, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Ins. Class H, NEMA Design A, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Horizontal Footed, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.