3-Phase Motor, 5 HP, 182T Frame, 230V AC, 460V AC Voltage, 3,515 Nameplate RPM

  • Mfr # D5V1B

  • Zoro # G0406452


product price:  $584.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
HP
5
Nameplate RPM
3,515
Frame
182T
Voltage
230V AC, 460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D5V1B
Zoro #
G0406452
UPC #
786382020583
Country of Origin
Mexico

Dimensions

Shaft Length
2 1/2 in
Shaft Dia.
1 1/8 in
Overall Length
13 11/16 in
Length Less Shaft
11 3/16 in

Details

Item
Vector Motor
Motor Design
3-Phase
HP
5
Nameplate RPM
3,515
Frame
182T
Voltage
230V AC, 460V AC
Hz
60 Hz
Max. Ambient Temp.
104 Degrees F
Motor Service Factor
1.15
Phase
Three
Motor Sub Application
Blowers, Fans, Pumps
Standards
CSA Certified, ENERGY cURus
Inverter Rated
Yes
NEMA Design
B
Motor Application
Definite Purpose
Motor Mounting Type
Horizontal Footed
Motor Frame Material
Steel
Nominal Efficiency
88.5 %
Full Load Amps
12.3/6.2 A
Motor Enclosure Design
Open Dripproof
Motor Shaft Design
Keyed
No. of Speeds
1
Ins. Class
F
Motor Mounting Position
Horizontal
CC Number
CC030A
Weight
50 lb
Duty Cycle
Continuous
Bearing Protection
Double Shields
Removable Base
Regreasable Bearings

Description

Vector Motor, Three Phase, Motor Design 3-Phase, 5 HP, Nameplate RPM 3,515, No. of Speeds 1, Voltage 230V AC, 460V AC, Full Load Amps 12.3/6.2 A, 182T Frame, Hz 60 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Ins. Class F, NEMA Design B, Motor Enclosure Design Open Dripproof, Motor Mounting Type Horizontal Footed, Motor Mounting Position Horizontal, Inverter Rated Yes, Motor Shaft Design Keyed, Removable Base Regreasable Bearings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.