3-Phase Motor, 60 HP, 364 Frame, 220/380-44V Voltage, 1,785/1,785 Nameplate RPM

  • Mfr # HO60P2RLG

  • Zoro # G7732642


product price:  $7,703.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

HP
60
Nameplate RPM
1,785/1,785
Voltage
220/380-44V
Full Load Amps
143.0/82.0-71.0
Frame
364
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HO60P2RLG
Zoro #
G7732642
UPC #
786382117283
Country of Origin
Mexico

Dimensions

Length Less Shaft
31 3/16 in
Overall Length
21 11/16 in
Bolt Circle Dia.
11/16 in
Body Dia.
16.5 in
Height
36 5/16 in

Details

Item
Motor
HP
60
Nameplate RPM
1,785/1,785
Voltage
220/380-44V
Full Load Amps
143.0/82.0-71.0
Frame
364
Motor Service Factor
1.15
Motor Design
3-Phase
Motor Enclosure Design
Weather Protected Type I
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
Pump
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
50 Degrees C
Motor Mounting Position
Vertical
Nominal Efficiency
95 %
Motor Thermal Protection
None
Duty Cycle
Continuous
Bearing Protection
Shaft Shields
Part Winding Start Capable
No
Weight
730 lb
Thrust Rating
5,700 lb
Max. SF Amps
164.0/95.0-82.0

Description

Motor, Bearing Protection Shaft Shields, Body Dia. 16.5 in, Bolt Circle Dia. 11/16 in, Duty Cycle Continuous, Frame 364, Hz 60 Hz, Full Load Amps 143.0/82.0-71.0, Height 36 5/16 in, HP 60, Ins. Class F, Length Less Shaft 31 3/16 in, Max. Ambient Temp. 50 Degrees C, Max. SF Amps 164.0/95.0-82.0, Motor Application Pump, Motor Design 3-Phase, Motor Efficiency Group Premium Efficient

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.