3-Phase Motor, 60 HP, 364 Frame, 575V AC Voltage, 1,780 Nameplate RPM 21 11/16 in Overall Length

  • Mfr # HO60E2GLG

  • Zoro # G7725758


product price:  $7,466.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

HP
60
Nameplate RPM
1,780
Voltage
575V AC
Full Load Amps
55.0
Frame
364
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HO60E2GLG
Zoro #
G7725758
UPC #
786382032388
Country of Origin
Mexico

Dimensions

Length Less Shaft
31 3/16 in
Overall Length
21 11/16 in
Body Dia.
16.5 in
Bolt Circle Dia.
11/16 in
Height
36 in

Details

Item
Motor
HP
60
Nameplate RPM
1,780
Voltage
575V AC
Full Load Amps
55.0
Frame
364
Motor Service Factor
1.15
Motor Design
3-Phase
Motor Enclosure Design
Weather Protected Type I
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
Pump
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Mounting Position
Vertical
Nominal Efficiency
94.1 %
Motor Thermal Protection
None
Max. SF Amps
63.0
Weight
730 lb
Part Winding Start Capable
No
Duty Cycle
Continuous
Bearing Protection
Shaft Shields

Description

Motor, Bearing Protection Shaft Shields, Body Dia. 16.5 in, Bolt Circle Dia. 11/16 in, Duty Cycle Continuous, Frame 364, Hz 60 Hz, Full Load Amps 55.0, Height 36 in, HP 60, Ins. Class F, Length Less Shaft 31 3/16 in, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 63.0, Motor Application Pump, Motor Design Three-Phase, Motor Efficiency Group Energy Efficient

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.