3-Phase Pump Motor, 10 HP, 213JMZ Frame, 208-230/460V AC Voltage, 3,525 Nameplate RPM

  • Mfr # EEQK1000
  • Zoro # G7731078
product price: 
$
1,440.99
/ea
Free Shipping & Returns

Key Features

HP
10
Nameplate RPM
3,525
Voltage
208V AC to 230V AC, 460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
27.0-26.2/13.1 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EEQK1000
Zoro #
G7731078
UPC #
786382097059
Country of Origin
Mexico

Dimensions

Length Less Shaft
13 1/2 in
Overall Length
17 3/4 in
Shaft Dia.
1 in
Shaft Length
4 1/4 in
Bolt Circle Dia.
7 1/4 in
Body Dia.
10 in
Manufacturers Warranty Length
24 mo
Height
6 3/4 in
Frame Size
213
Body Diameter
10 in
Shaft Diameter
1 in
Wire Rope Length
17 3/4 in
Length
17 3/4 in

Details

Item
Pump Motor
HP
10
Nameplate RPM
3,525
Voltage
208V AC to 230V AC, 460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
27.0-26.2/13.1 A
Frame
213JMZ
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Open Dripproof
Phase
Three
No. of Speeds
1
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Mounting Position
Horizontal
Nominal Efficiency
90.2 %
Standards
CSA, ENERGY cURus
CC Number
CC030A
NEMA Design
A
Inverter Rated
Inverter Rated
Shaft Material
Stainless Steel
Voltage @ 50Hz
208-230/460V
Duty Cycle
Continuous
Service Factor @ 50Hz
1.15
Max. SF Amps
31.0-29.4.0/14.7
Inverter Rating
20:1 (VT), 4:1 (CT)
Usable @ 208V
Not Usable at 208V
Conduit Box Position
F1
Weight
90 lb
Sub Application
Pool and Spa Pump
Usable @ 200V
Not Usable at 200V
Manufacturers Warranty
247 mo
Series
PENTAIR EQ
Product Type
Pump Motor
Mounting Position
Horizontal
Bearing Lubrication Type
Permanently Lubricated Bearings
Ambient Temperature - Maximum
40 Degrees C
Nameplate Service Factor @ 60 Hz
1.15
Motor Enclosure Type
Open Drip Proof
Service Factor Current
29.4/14.7 A
Full Load Current @ 60 Hz
26.2/13.1 A
Application
Pump
Frequency
60 Hz
Efficiency Rating
Premium Efficiency (IE3)
Nameplate Voltage @ 50 Hz
208-230/460V AC
Nameplate Service Factor @ 50 Hz
1.15
Insulation Class
F
NEMA Design Class
A
Number of Speeds
1
Bearing Type
Ball

Description

Pump Motor, Body Dia. 10 in, Bolt Circle Dia. 7 1/4 in, CC Number CC030A, Conduit Box Position F1, Duty Cycle Continuous, Frame 213JMZ, Hz 60 Hz, Full Load Amps 27.0-26.2/13.1, Height 6 3/4 in, HP 10, Ins. Class F, Inverter Rated Yes, Inverter Rating 20:1 (VT), 4:1 (CT), Length Less Shaft 13 1/2 in, Manufacturers Warranty Length 24 mo, Max. Ambient Temp. 40 Degrees C, Max. SF Amps 31.0-29.4.0/14.7, Motor Design 3-Phase, Motor Efficiency Group NEMA Premium Efficient

Ratings & reviews