Shop U.S. MOTORS
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Motor
- Mfr # JJ10
- Zoro # G323358694
product price:Â
$
3,213.99
/ea
Key Features
Insulation Class
F
Frequency
60 Hz
Efficiency Rating
NEMA Premium Efficiency
Motor Enclosure Type
Totally Enclosed Air-Over
Nameplate RPM @ 50 Hz
2850 RPM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JJ10
- Zoro #
- G323358694
- UPC #
- -
- Country of Origin
- Mexico
- Insulation Class
- F
- Frequency
- 60 Hz
- Efficiency Rating
- NEMA Premium Efficiency
- Item
- Motor
- Motor Enclosure Type
- Totally Enclosed Air-Over
- Nameplate RPM @ 50 Hz
- 2850 RPM
- Full Load Current @ 60 Hz
- 34.0 A, 68.0 A
- Product Type
- General Purpose Motor
- Motor Design
- Three-Phase
- Nameplate Voltage @ 50 Hz
- 220/380V AC
- Nameplate Service Factor @ 60 Hz
- 1.15
- Application
- General Purpose
- Phase
- Three
- Nameplate RPM @ 60 Hz
- 1,775 RPM
- Nameplate Horsepower @ 60 Hz
- 25 hp
- Nameplate Voltage @ 60 Hz
- 190/380 V, 230/460V AC
Dimensions
- Frame Size
- 284T
Description
Motor, Three-Phase, Three Phase, Motor Thermal Protection None
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.