3-Phase Vector Motor, 1 1/2 HP, 145 Frame, 230/460V AC Voltage, 1,760 Nameplate RPM

  • Mfr # UN32T2BC

  • Zoro # G0400082


product price: $570.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
HP
1 1/2
Torque
665 ft-lb
Nameplate RPM
1,760
Speed Range
5,000:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UN32T2BC
Zoro #
G0400082
UPC #
786382080280
Country of Origin
Mexico

Dimensions

Manufacturers Warranty Length
3 yr
Overall Length
14 9/16 in
Shaft Length
2 in
Shaft Dia.
7/8 in
Length Less Shaft
12 9/16 in

Details

Item
Vector Motor
Motor Design
3-Phase
HP
1 1/2
Torque
665 ft-lb
Nameplate RPM
1,760
Speed Range
5,000:1
Max. Speed
1,760 RPM
Frame
145
Voltage
230/460V AC
Motor Thermal Protection
T-Stat
RPM Range
1,701-1,800
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Full Load Amps
4.7/2.3 A
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Standards
CSA Certified, NEMA, UR
Motor Service Factor
1
No. of Speeds
1
Phase
Three
Motor Mounting Position
Horizontal
Voltage Compatibility
230/460V AC
Nominal Efficiency
86.5 %
Motor Mounting Type
Rigid Base
Ins. Class
F
Motor Shaft Design
Keyed
CC Number
CC030A
NEMA Design
A
Max. Ambient Temp.
104 Degrees F
Motor Application
Cranes and Hoists, Industrial Machinery, Machine Tools, Material Handling, Packaging Machines, Test Equipment
Duty Cycle
Continuous
Max. Operating Frequency
60 Hz
Conduit Box Position
F1
Encoder Acceptable
Yes

Description

Vector Motor, Three Phase, Motor Design 3-Phase, 1 1/2 HP, Nameplate RPM 1,760, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 4.7/2.3 A, 145 Frame, Torque 665 ft-lb, Max. Speed 1,760 RPM, Speed Range 5,000:1, 60 Hz Hz, Max. Operating Frequency 60 Hz, Motor Service Factor 1, Motor Thermal Protection T-Stat, Ins. Class F, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, NEMA Design A, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Non-Ventilated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.