3-Phase Vector Motor, 1 HP, 56 Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM

  • Mfr # UN1V2AFC

  • Zoro # G0402243


product price:  $407.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
HP
1
Torque
240 ft-lb
Nameplate RPM
1,725
Speed Range
20:01
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UN1V2AFC
Zoro #
G0402243
UPC #
786382047429
Country of Origin
Mexico

Dimensions

Overall Length
12 3/8 in
Shaft Dia.
5/8 in
Length Less Shaft
10 5/16 in
Shaft Length
2 1/16 in

Details

Item
Vector Motor
Motor Design
3-Phase
HP
1
Torque
240 ft-lb
Nameplate RPM
1,725
Speed Range
20:01
Max. Speed
1,725 RPM
Frame
56
Voltage
208-230/460V AC
Motor Thermal Protection
T-Stat
Full Load Amps
3.5-3.4/1.7 A
Motor Application
Blowers or Other Variable Torque, Fans, Pumps
RPM Range
1,701-1,800
Motor Frame Material
Aluminum
Motor Shaft Rotation
CCW
No. of Speeds
1
Voltage Compatibility
208-230/460V AC
Hz
60 Hz
Phase
Three
Motor Mounting Type
Face/Base
Max. Ambient Temp.
104 Degrees F
Motor Shaft Design
Keyed
Nominal Efficiency
85.5 %
Standards
NEMA MG-1 Part 31
Motor Service Factor
1.15
Inverter Rated
Yes
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Ins. Class
F
NEMA Design
B
Inverter Rating
20:1
Usable @ 208V
Yes
Base Type
Removable
Max. Operating Frequency
60 Hz

Description

Vector Motor, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 1,725, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 3.5-3.4/1.7 A, 56 Frame, Torque 240 ft-lb, Max. Speed 1,725 RPM, Speed Range 20:01, Usable @ 208V Yes, 60 Hz Hz, Max. Operating Frequency 60 Hz, Motor Service Factor 1.15, Motor Thermal Protection T-Stat, Ins. Class F, Max. Ambient Temp. 104 Degrees F, NEMA Design B, Motor Shaft Rotation CCW, Motor Enclosure Design Totally Enclosed Non-Ventilated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.