3-Phase Vector Motor, 1/2 HP, 56 Frame, 208-230/460V AC Voltage, 1,140 Nameplate RPM

  • Mfr # UN12V2AC

  • Zoro # G0400563


product price: $343.99
/ea
Free Shipping & Returns

Key Features

Motor Design
3-Phase
HP
1/2
Torque
155.5 ft-lb
Nameplate RPM
1,140
Speed Range
20:01
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UN12V2AC
Zoro #
G0400563
UPC #
786382047382
Country of Origin
Mexico

Dimensions

Length Less Shaft
7 5/16 in
Shaft Length
2 1/16 in
Overall Length
9 3/8 in
Shaft Dia.
5/8 in

Details

Item
Vector Motor
Motor Design
3-Phase
HP
1/2
Torque
155.5 ft-lb
Nameplate RPM
1,140
Speed Range
20:01
Max. Speed
1,725 RPM
Frame
56
Voltage
208-230/460V AC
Motor Thermal Protection
T-Stat
Standards
NEMA MG-1 Part 31
Motor Frame Material
Aluminum
No. of Speeds
1
NEMA Design
B
Nominal Efficiency
84 %
Inverter Rated
Yes
Voltage Compatibility
208-230/460V AC
Motor Shaft Rotation
CCW
Hz
60 Hz
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Max. Ambient Temp.
104 Degrees F
Motor Bearings
Ball
Motor Mounting Type
Face/Base
Motor Shaft Design
Keyed
Motor Service Factor
1.15
RPM Range
1,701-1,800
Ins. Class
F
Motor Application
Blowers or Other Variable Torque, Fans, Pumps
Full Load Amps
2.0-2.1/1.1 A
Phase
Three
Usable @ 208V
Yes
Base Type
Removable
Max. Operating Frequency
60 Hz
Inverter Rating
20:1

Description

Vector Motor, Three Phase, Motor Design 3-Phase, 1/2 HP, Nameplate RPM 1,140, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 2.0-2.1/1.1 A, 56 Frame, Torque 155.5 ft-lb, Max. Speed 1,725 RPM, Speed Range 20:01, Usable @ 208V Yes, 60 Hz Hz, Max. Operating Frequency 60 Hz, Motor Service Factor 1.15, Motor Thermal Protection T-Stat, Ins. Class F, Max. Ambient Temp. 104 Degrees F, NEMA Design B, Motor Shaft Rotation CCW, Motor Enclosure Design Totally Enclosed Non-Ventilated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.