3-Phase Vector Motor, 15 HP, 254 Frame, 230/460V AC Voltage, 1,785 Nameplate RPM

  • Mfr # UN15T2BC

  • Zoro # G0401850


product price: $2,014.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
3-Phase
HP
15
Torque
381 ft-lb
Nameplate RPM
1,785
Speed Range
5,000:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UN15T2BC
Zoro #
G0401850
UPC #
786382087258
Country of Origin
Mexico

Dimensions

Length Less Shaft
22 9/16 in
Shaft Length
3 3/4 in
Overall Length
26 5/16 in
Manufacturers Warranty Length
3 yr
Shaft Dia.
1 5/8 in

Details

Item
Vector Motor
Motor Design
3-Phase
HP
15
Torque
381 ft-lb
Nameplate RPM
1,785
Speed Range
5,000:1
Max. Speed
1,785 RPM
Frame
254
Voltage
230/460V AC
Motor Thermal Protection
T-Stat
No. of Speeds
1
Motor Frame Material
Aluminum
Nominal Efficiency
94.5 %
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Ins. Class
F
NEMA Design
A
Voltage Compatibility
230/460V AC
RPM Range
1,701-1,800
Phase
Three
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Max. Ambient Temp.
104 Degrees F
Motor Mounting Position
Horizontal
Hz
60 Hz
Full Load Amps
36.0/17.8 A
Motor Service Factor
1
Motor Application
Cranes and Hoists, Industrial Machinery, Machine Tools, Material Handling, Packaging Machines, Test Equipment
Standards
CSA Certified, UR
Motor Mounting Type
Rigid Base
Max. Operating Frequency
60 Hz
Base Type
Removable
Encoder Acceptable
Yes
Duty Cycle
Continuous
kW
11.19 kW
Duty
CONT
Motor Bearings
6207-2Z-J/C3,6309-2Z-J/C3

Description

Vector Motor, Three Phase, Motor Design 3-Phase, 15 HP, Nameplate RPM 1,785, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 36.0/17.8 A, 254 Frame, Torque 381 ft-lb, Max. Speed 1,785 RPM, Speed Range 5,000:1, 60 Hz Hz, Max. Operating Frequency 60 Hz, Motor Service Factor 1, Motor Thermal Protection T-Stat, Ins. Class F, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, NEMA Design A, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Non-Ventilated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.