3-Phase Vector Motor, 300 HP, 449 Frame, 460V AC Voltage, 1,790 Nameplate RPM

  • Mfr # B300T2C

  • Zoro # G7728223


product price:  $25,123.99
/ea
Additional $550.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
3-Phase
HP
300
Torque
351 ft-lb
Nameplate RPM
1,790
Speed Range
5,000:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B300T2C
Zoro #
G7728223
UPC #
786382122164
Country of Origin
Mexico

Dimensions

Overall Length
69 in
Shaft Dia.
3 3/8 in
Length Less Shaft
60 1/2 in
Shaft Length
8 1/2 in
Manufacturers Warranty Length
3 yr

Details

Item
Vector Motor
Motor Design
3-Phase
HP
300
Torque
351 ft-lb
Nameplate RPM
1,790
Speed Range
5,000:1
Max. Speed
1,790 RPM
Frame
449
Voltage
460V AC
Motor Thermal Protection
T-Stat
Motor Mounting Type
Rigid Base
Motor Mounting Position
Horizontal
Phase
Three
Full Load Amps
327.0 A
RPM Range
1,701-1,800
Voltage Compatibility
460V AC
Inverter Rated
Yes
No. of Speeds
1
Max. Ambient Temp.
104 Degrees F
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Motor Shaft Design
Keyed
Standards
CE, cURus, NEMA
Motor Frame Material
Cast Iron
Motor Service Factor
1
CC Number
CC030A
Motor Application
Cranes and Hoists, Extruders, Machinery, Process Lines, Slitters or Other Inverter Powered, Winders
Ins. Class
H
Hz
60 Hz
Nominal Efficiency
96.8 %
Duty Cycle
Continuous
Conduit Box Position
F1
Encoder Acceptable
Yes
Max. Operating Frequency
60 Hz

Description

Vector Motor, Three Phase, Motor Design 3-Phase, 300 HP, Nameplate RPM 1,790, No. of Speeds 1, Voltage 460V AC, Full Load Amps 327.0 A, 449 Frame, Torque 351 ft-lb, Max. Speed 1,790 RPM, Speed Range 5,000:1, 60 Hz Hz, Max. Operating Frequency 60 Hz, Motor Service Factor 1, Motor Thermal Protection T-Stat, Ins. Class H, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Non-Ventilated, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.