3-Phase Vector Motor, 350 HP, 449 Frame, 460V AC Voltage, 1,790 Nameplate RPM

  • Mfr # B350T2C

  • Zoro # G7728503


product price: $30,032.99
/ea
Additional $550.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
3-Phase
HP
350
Torque
431 ft-lb
Nameplate RPM
1,790
Speed Range
5,000:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B350T2C
Zoro #
G7728503
UPC #
786382122171
Country of Origin
Mexico

Dimensions

Shaft Dia.
3 3/8 in
Shaft Length
8 1/2 in
Manufacturers Warranty Length
3 yr
Overall Length
69 in
Length Less Shaft
60 1/2 in

Details

Item
Vector Motor
Motor Design
3-Phase
HP
350
Torque
431 ft-lb
Nameplate RPM
1,790
Speed Range
5,000:1
Max. Speed
1,790 RPM
Frame
449
Voltage
460V AC
Motor Thermal Protection
T-Stat
Inverter Rated
Yes
Motor Enclosure Design
Totally Enclosed Non-Ventilated
CC Number
CC030A
Motor Mounting Type
Rigid Base
Full Load Amps
396.0 A
RPM Range
1,701-1,800
Voltage Compatibility
460V AC
Max. Ambient Temp.
104 Degrees F
Motor Service Factor
1
Ins. Class
H
Motor Shaft Design
Keyed
No. of Speeds
1
Standards
CE, cURus, NEMA
Hz
60 Hz
Motor Frame Material
Cast Iron
Phase
Three
Nominal Efficiency
96.8 %
Motor Application
Cranes and Hoists, Extruders, Machinery, Process Lines, Slitters or Other Inverter Powered, Winders
Motor Mounting Position
Horizontal
Conduit Box Position
F1
Duty Cycle
Continuous
Max. Operating Frequency
60 Hz
Encoder Acceptable
Yes

Description

Vector Motor, Three Phase, Motor Design 3-Phase, 350 HP, Nameplate RPM 1,790, No. of Speeds 1, Voltage 460V AC, Full Load Amps 396.0 A, 449 Frame, Torque 431 ft-lb, Max. Speed 1,790 RPM, Speed Range 5,000:1, 60 Hz Hz, Max. Operating Frequency 60 Hz, Motor Service Factor 1, Motor Thermal Protection T-Stat, Ins. Class H, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Non-Ventilated, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.