3-Phase Vector Motor, 50 HP, 326 Frame, 230/460V AC Voltage, 1,785 Nameplate RPM

  • Mfr # B50T2B

  • Zoro # G7732959


product price: $5,809.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.

Key Features

Motor Design
3-Phase
HP
50
Torque
371 ft-lb
Nameplate RPM
1,785
Speed Range
5,000:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B50T2B
Zoro #
G7732959
UPC #
786382099855
Country of Origin
Mexico

Dimensions

Overall Length
44 9/16 in
Shaft Length
5 1/4 in
Manufacturers Warranty Length
3 yr
Length Less Shaft
39 1/4 in
Shaft Dia.
2 1/8 in

Details

Item
Vector Motor
Motor Design
3-Phase
HP
50
Torque
371 ft-lb
Nameplate RPM
1,785
Speed Range
5,000:1
Max. Speed
1,785 RPM
Frame
326
Voltage
230/460V AC
Motor Thermal Protection
T-Stat
Voltage Compatibility
230/460V AC
Phase
Three
Motor Mounting Type
Rigid Base
Inverter Rated
Yes
CC Number
CC030A
Motor Mounting Position
Horizontal
Ins. Class
H
Motor Shaft Design
Keyed
Hz
60 Hz
Motor Frame Material
Cast Iron
Nominal Efficiency
95 %
Standards
CE, cURus, NEMA
RPM Range
1,701-1,800
Full Load Amps
116.0/58.0 A
Max. Ambient Temp.
104 Degrees F
No. of Speeds
1
Motor Service Factor
1
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Motor Application
Cranes and Hoists, Extruders, Machinery, Process Lines, Slitters or Other Inverter Powered, Winders
Duty Cycle
Continuous
Encoder Acceptable
Yes
Max. Operating Frequency
60 Hz
Conduit Box Position
F1

Description

Vector Motor, Three Phase, Motor Design 3-Phase, 50 HP, Nameplate RPM 1,785, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 116.0/58.0 A, 326 Frame, Torque 371 ft-lb, Max. Speed 1,785 RPM, Speed Range 5,000:1, 60 Hz Hz, Max. Operating Frequency 60 Hz, Motor Service Factor 1, Motor Thermal Protection T-Stat, Ins. Class H, Max. Ambient Temp. 104 Degrees F, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Non-Ventilated, Motor Mounting Type Rigid Base

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.