5 HP HP, 184TC Frame, 208-230/460 & 190/380 V Voltage, 16.7 Overall Length

  • Mfr # HD5P2EC

  • Zoro # G0406172


product price:  $522.99
/ea
Free Shipping & Returns

Key Features

HP
5 HP
Voltage
208-230/460 & 190/380 V
Motor Mounting Type
HORZ-FOOTED
Full Load Amps
13.9-12.9/13.9 & 15.5/7.7
Frame
184TC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HD5P2EC
Zoro #
G0406172
UPC #
786382099329
Country of Origin
Mexico

Dimensions

Overall Length
16.7
Shaft Dia.
7

Details

Item
Motor,3PH,5HP,1800,208-230/460V,TE HD TC
HP
5 HP
Voltage
208-230/460 & 190/380 V
Motor Mounting Type
HORZ-FOOTED
Full Load Amps
13.9-12.9/13.9 & 15.5/7.7
Frame
184TC
Motor Bearings
6206-2Z-J/C3,6307-J/C3
Motor Service Factor
1.25
Motor Enclosure Design
TEFC
RPM Range
1760 & 1440 RPM
Phase
3 ph
Motor Application
General Purpose
Hz
60 & 50 Hz
Ins. Class
F
Motor Frame Material
Cast Iron
Nominal Efficiency
0.875
Standards
EE,NEMA PREMIUM
NEMA Design
#
Duty Cycle
CONT
Kw
3.73 kW

Description

Motor,3PH,5HP,1800,208-230/460V,TE HD TC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.