Shop U.S. MOTORS

Three-Phase Motor, 3 HP, 182T Frame, 575V Voltage, 3,540 Nameplate RPM 16 7/16 in Overall Length

  • Mfr # CD3P1G
  • Zoro # G7725721

product price: 
$
526.99
/ea
Free Shipping & Returns

Key Features

HP
3
Nameplate RPM
3,540 RPM
Voltage
575V
Motor Mounting Type
Rigid Base
Full Load Amps
3.3 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CD3P1G
Zoro #
G7725721
UPC #
786382127695
Country of Origin
Mexico
Item
Motor
HP
3
Nameplate RPM
3,540 RPM
Voltage
575V
Motor Mounting Type
Rigid Base
Full Load Amps
3.3 A
Frame
182T
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
3,001-3,600
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
86.5 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
Inverter Rated
Yes
Motor Thermal Protection
None
NEMA Design
B
Weight
80 lb
Duty Cycle
Continuous
Removable Base
Regreasable
Inverter Rating
Inverter Rated
Frequency
60 Hz
Mounting Position
Horizontal
Application
General Purpose
Shaft Design
Keyed
Number of Speeds
1
Ambient Temperature - Maximum
40 Degrees C
Nameplate RPM @ 50 Hz
3,575 RPM
NEMA Design Class
B
Product Type
General Purpose Motor
Bearing Lubrication Type
Regreasable
Nameplate Voltage @ 50 Hz
380V AC, 400V AC, 415V AC
Efficiency Rating
NEMA Premium Efficiency
Full Load Current @ 60 Hz
3.3 A
Motor Enclosure Type
Totally Enclosed Fan Cooled
Insulation Class
F
Nameplate Service Factor @ 60 Hz
1.15
Nameplate Voltage @ 60 Hz
575V AC
Nameplate Horsepower @ 60 Hz
3 hp
Nameplate RPM @ 60 Hz
3,540 RPM

Dimensions

Length Less Shaft
13 11/16 in
Overall Length
16 7/16 in
Shaft Dia.
1 1/8 in
Shaft Length
2 3/4 in
Shaft Diameter
1 1/8 in
Frame Size
182T
Wire Rope Length
16 7/16 in
Length
16 7/16 in

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 3 HP, Nameplate RPM 3,540, Frame 182T, Voltage 575V, 60 Hz Hz, Three Phase, Full Load Amps 3.3 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 86.5 Percent, 3,001-3,600, CSA Certified, ENERGY cURus

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.