5 HP HP, 215T Frame, 208-230/460 & 190/380 V Voltage, 19.1 Overall Length

  • Mfr # HD5P3E

  • Zoro # G0406069


product price:  $965.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

HP
5 HP
Voltage
208-230/460 & 190/380 V
Motor Mounting Type
HORZ-FOOTED
Full Load Amps
15-14/7 & 16.6/8.3
Frame
215T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HD5P3E
Zoro #
G0406069
UPC #
786382030766
Country of Origin
Mexico

Dimensions

Overall Length
19.1
Shaft Dia.
7

Details

Item
Motor,3PH,5HP,1200,208-230/460V,EFF 90.2
HP
5 HP
Voltage
208-230/460 & 190/380 V
Motor Mounting Type
HORZ-FOOTED
Full Load Amps
15-14/7 & 16.6/8.3
Frame
215T
Motor Bearings
6208-2Z-J/C3,6208-2Z-J/C3
Motor Service Factor
1.15
Motor Enclosure Design
TEFC
RPM Range
1170 & 960 RPM
Phase
3 ph
Hz
60 & 50 Hz
Ins. Class
F
Motor Frame Material
Cast Iron
Nominal Efficiency
0.902
Standards
EE,NEMA PREMIUM
NEMA Design
B
Duty Cycle
CONT
Kw
3.73 kW

Description

Motor,3PH,5HP,1200,208-230/460V,EFF 90.2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.