60 hp HP, 364TC Frame, 190V, 230V, 380V, 460V Voltage, 1785 RPM Nameplate RPM

  • Mfr # HD60P2EC

  • Zoro # G0406601


product price:  $4,789.99
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

HP
60 hp
Nameplate RPM
1785 RPM
Voltage
190V, 230V, 380V, 460V
Motor Mounting Type
Foot Mount
Full Load Amps
136/68 A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HD60P2EC
Zoro #
G0406601
UPC #
786382099497
Country of Origin
Mexico

Details

Item
Motor,3PH,60HP,1800,230/460V,TE HD TC
HP
60 hp
Nameplate RPM
1785 RPM
Voltage
190V, 230V, 380V, 460V
Motor Mounting Type
Foot Mount
Full Load Amps
136/68 A
Frame
364TC
Motor Enclosure Design
TEFC
Phase
3
No. of Speeds
1
Hz
50/60 Hz
Motor Frame Material
Cast Iron
Nominal Efficiency
0.95

Description

Motor,3PH,60HP,1800,230/460V,TE HD TC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.